missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Whizard™ Cut-Resistant Heavy Duty Slipguard Standard Pattern Gloves, Left Hand
Description
- Fabric consists of high-performance fibers and stainless-steel core to provide an excellent source of cut resistance
- Polyurethane pattern covering palm, fingers and thumb crotch improves gripping
- Ideal for the pulp and paper industry as well as for plastic trimming
- Also features excellent thermal properties
- 3 in. (7.6 cm) ribbed cuffs
- Overedge color indicates size: red (XXS), green (XS), yellow (S), blue (M), white (L), orange (XL)
- Made in the USA
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Certifications/Compliance | ASTM F2992-15 |
| Coating Material | Polyurethane |
| Color | White |
| Cut Resistance Rating | ANSI A5 |
| Hand | Left |
| Latex Free | Yes |
| Material | Fibers, Stainless Steel Fiber |
| Product Type | Cut-resistant Gloves |
| Size | Medium |
| Show More |