missing translation for 'onlineSavingsMsg'
Learn More

Heathrow Scientific Broken Glass Keeper™ Collection and Disposal Container

Catalog No. p-3039716
Change view
Click to view available options
Capacity (English):
1.32 gal.
16.6 gal.
Capacity (Metric):
5 L
63 L
Model:
Benchtop
Floor
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric) Model
14375264 1.32 gal. 5 L Benchtop
14375263 16.6 gal. 63 L Floor
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14375264 Supplier Heathrow Scientific Supplier No. BH2004
Only null left

Safely dispose of non-contaminated broken glass in sturdy, corrugated, clearly marked disposal container

Available in floor and bench-top models. Both models made in USA.

Floor Model

  • Sturdy corrugated container
  • Thick, clear plastic liner
  • Unique Reclose-a/Remove-a-Lid™ with extra wide opening
  • Inner flap on lid seals the lid securely for disposal
  • Ships and stores flat
  • Dimensions: 12W x 12D x 27 in.H (30.5 x 30.5 x 68.6 cm)
  • Capacity: 16.6 gal. (63L)
Bench-Top Model
  • Made of sturdy paperboard with an internal plastic lining and webbed corners to contain moderate amounts of fluids
  • Self-locking tops keep contents safely enclosed
  • Bench-Top Keepers fold out to 6L x 6W x 10 in.H (15 x 15 x 25 cm) and accommodate up to 5000 cc of material
  • Autoclavable

Specifications

Capacity (Metric) 5 L
Capacity (English) 1.32 gal.
Model Benchtop
For Use With (Application) Non-contaminated broken glass