missing translation for 'onlineSavingsMsg'
Learn More

White Swan™ Meta 6116 Unisex 40 Inch Lab Coats

Catalog No. 18999942D
Change view
Click to view available options
Color:
White
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Size
18999942D White Large
18999942C White Medium
18999942B White Small
18999942A White X-Small
18999942E White X-Large
18999942F White 2X-Large
18999942G White 3X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 18999942D Supplier White Swan™ Supplier No. 6116011L

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Long length lab coat features four pockets (one inside), hand access slits, and a two-piece back swing belt.

  • Not fluid resistant or antimicrobial
  • 4 pockets
  • Slits provide access to pants pockets
  • Made of 65% polyester, 35% cotton poplin
  • Three patch-style pockets on outside, plus one inside pocket
  • Button-front closure
  • Two-piece swing belt
  • Length: 40 in. (102 cm)
  • Washable
  • Tall and sizes up to 4X available upon request
  • Embroidery available upon request

Specifications

Product Type General Purpose Lab Coat
Size Large
Gender Unisex
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Long
No. of Pockets 4
Finish Soil Release
Size (English) Chest 42 to 44 in.
Size (English) Waist 36 to 38 in.
Size (Metric) Waist 91.4 to 96.5 cm
Length (English) 40 in.
Length (Metric) 102 cm
Construction Polyester, Cotton Poplin, Three Patch Style Pockets Outside, One Inside Pocket
Show More Show Less