missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Meta 6119 Unisex 30 Inch Consultation Lab Coats
Polyester cotton blend lab coat features seven total pockets for convenient storage of items.
Supplier: White Swan™ 6119011L
Description
- Unisex, generously cut for easy of movement
- Set-in long sleeves
- 65 cotton, 35 polyester blend
- Total of 7 pockets, 2 inside and 5 outside
- Outside pockets has concealed pocket included
- Chest pocket has pen divider
- Patch pockets large enough to hold tablets or other items
- Length 30 in.
- Notch collar
- 3 button front closure
Specifications
| General Purpose Lab Coat | |
| Unisex | |
| White | |
| Open | |
| Non-sterile | |
| Fine line twill with soil release | |
| Soil Release | |
| 42 to 44 in. | |
| 91.4 to 96.5 cm | |
| 76.2 cm |
| Large | |
| Polyester, Cotton | |
| Buttons | |
| Reusable | |
| 7 | |
| Notched | |
| Set-in | |
| 36 to 38 in. | |
| 30 in. |