missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Meta Men's Professional Lab Coats
Description
- Five Pockets, two inside—one with scissors holder
- Hand access slits
- Pen divider on chest pocket
- Pleated back with sewn down belt
- 65/35 fine line twill with soil release
- Tall sizes available upon request
- Embroidery available upon request
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| No. of Pockets | 5 |
| Finish | Soil Release |
| Show More |