missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Meta Maxima™ Fluid-Resistant Lab Coat with Knit Cuffs
Fluid resistant, with MetaGuard™ protection
$121.27 - $153.67
Specifications
| Product Type | General Purpose Lab Coat |
|---|---|
| Gender | Unisex |
| Material | Polyester |
| Color | White |
| Closure Type | Buttons |
| Catalog Number | Mfr. No. | Size | Size (English) Chest | Size (English) Waist | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Size (English) Chest | Size (English) Waist | Price | Quantity | |||
|
18-999-945B
|
White Swan™
11653011S |
Small | 34 to 36 in. | 28 to 30 in. |
Each for $121.27
|
|
|||
|
18-999-945E
|
White Swan™
11653011XL |
X-Large | 40 to 42 in. |
Each for $121.27
|
|
||||
|
18-999-945A
|
White Swan™
11653011XS |
X-Small | 24 to 26 in. |
Each for $121.27
|
|
||||
|
18-999-945D
|
White Swan™
11653011L |
42 to 44 in. | 36 to 38 in. |
Each for $121.27
|
|
||||
|
18-999-945C
|
White Swan™
11653011M |
Medium | 38 to 40 in. | 32 to 34 in. |
Each for $121.27
|
|
|||
|
18-999-945G
|
White Swan™
116530113X |
3X-Large | 54 to 56 in. |
Each for $130.22
|
|
||||
|
18-999-945F
|
White Swan™
116530112X |
2X-Large | 50 to 52 in. | 44 to 46 in. |
Each for $153.67
|
|
|||
Description
Fluid resistant, with MetaGuard™ protection
- Reusable, unisex styling
- Addition of carbon fiber provides antistatic properties
- Coats are lightweight, comfortable, and machine washable
- Laundering instructions developed to preserve fabric's protective properties
- Garments are compatible with steam autoclaving, gamma radiation, or ethylene oxide sterilization
- Made of 99% polyester ESD fabric, 1% carbon fiber
- Convertible notch on lapel collar has button closure
- Full length with knit cuffs
- Three convenient patch-style pockets (two hip and one breast pocket)
- Deep back vent allows lap coverage when seated
- Back pleats allow easy movement
- Length: 40 in. (102 cm)
† All White Swan-Meta lab coats are machine washable if laundered according to instructions developed by the manufacturer to preserve the protective properties of coats.
Specifications
| General Purpose Lab Coat | |
| Polyester | |
| Buttons | |
| Reusable | |
| Fluids | |
| Notched | |
| 40 in. | |
| Polyester, Carbon Fiber |
| Unisex | |
| White | |
| Knit | |
| Non-sterile | |
| Carbon fiber showing as pin striping in fabric | |
| OSHA | |
| 101.6 cm |