missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Meta Fundamentals Women's 37 Inch Lab Coats
Longer length polyester cotton blend lab coat features side seam slits for easy pocket access.
Supplier: White Swan™ 15113011S
Description
- Made of a durable 65% polyester-35% cotton poplin with Soil Release™
- Three roomy, edge-stitched pockets
- Side seam slits for easy pocket access
- Pocket hems are neatly stitched down
- Five-button closure, with one-piece back
- Length: 37 in. (94cm)
- Color: White
Specifications
| General Purpose Lab Coat | |
| Women's | |
| White | |
| Open | |
| Non-sterile | |
| 3 | |
| Soil Release | |
| 36.5 to 37.5 in. | |
| 92.7 to 95.2 cm | |
| 37 in. |
| Small | |
| Polycotton | |
| Buttons | |
| Reusable | |
| Long | |
| Notched | |
| 35 to 36 in. | |
| 26 to 27 in. | |
| 66.04 to 68.5 cm | |
| 94 cm |