missing translation for 'onlineSavingsMsg'
Learn More
Learn More
White Swan™ Jockey™ Ceil Unisex One-Pocket Tops
Description
- Banded v-neck design
- Front and back shoulder yoke detailing and top stitching
- Side-seam hem vents for ease of movement
- Length at Size Large = 28.5 in.
Specifications
Specifications
| Size | 4X-Large |
| Material | Polyester, Rayon, Spandex |
| Color | Ceil Blue |
| Neck Style | V-neck |
| Construction | Tri-blend multi-directional stretch fabric |
| No. of Pockets | 1 |
| Size (English) Chest | 58 to 60 in. |
| Size (English) Waist | 52 to 54 in. |
| Size (Metric) Waist | 132.08 to 137.16 cm |
| Length (English) | 28.5 in. |
| Show More |