missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Personal Protective Equipment
- Safety Clothing
- Lab Coats and Jackets
- General Purpose Lab Coats and Jackets
- White Swan™ Essentials™ Women's Princess-Style Lab Coats
White Swan™ Essentials™ Women's Princess-Style Lab Coats
Catalog No. 19154105
Change view
Click to view available options
Size:
10
12
14
16
18
20
4
6
8
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
25 in.
26 in.
27 in.
28 in.
29.5 in.
31 in.
32.5 in.
34.5 in.
38.5 in.
40.5 in.
46.5 in.
50.5 in.
Size (Metric) Chest:
83.82 cm
86.36 cm
88.9 cm
91.44 cm
95.25 cm
99.06 cm
102.87 cm
108 cm
113 cm
118 cm
122 cm
127 cm
132.08 cm
137.16 cm
142.24 cm
147.32 cm
Size (Metric) Hip:
90.17 cm
92.71 cm
95.25 cm
97.79 cm
101.6 cm
105.4 cm
109.22 cm
114.3 cm
119.4 cm
124.46 cm
129.54 cm
134.62 cm
139.7 cm
144.78 cm
149.86 cm
154.94 cm
16 product options available for selection
| Catalog No. | Size | Size (English) Waist | Size (Metric) Chest | Size (Metric) Hip |
|---|---|---|---|---|
| 19154105 | 14 | 31 in. | 99.06 cm | 105.4 cm |
| 19154101 | 6 | 26 in. | 86.36 cm | 92.71 cm |
| 19154102 | 8 | 27 in. | 88.9 cm | 95.25 cm |
| 19154103 | 10 | 28 in. | 91.44 cm | 97.79 cm |
| 19154104 | 12 | 29.5 in. | 95.25 cm | 101.6 cm |
| 19154100 | 4 | 25 in. | 83.82 cm | 90.17 cm |
| 19154106 | 16 | 32.5 in. | 102.87 cm | 109.22 cm |
| 19154107 | 18 | 34.5 in. | 108 cm | 114.3 cm |
| 19154109 | Medium | 38.5 in. | 118 cm | 124.46 cm |
| 19154111 | X-Large | - | 127 cm | 134.62 cm |
| 19154108 | 20 | - | 113 cm | 119.4 cm |
| 19154113 | 3X-Large | 46.5 in. | 137.16 cm | 144.78 cm |
| 19154110 | Large | 40.5 in. | 122 cm | 129.54 cm |
| 19154112 | 2X-Large | - | 132.08 cm | 139.7 cm |
| 19154114 | 4X-Large | - | 142.24 cm | 149.86 cm |
| 19154115 | 5X-Large | 50.5 in. | 147.32 cm | 154.94 cm |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
Catalog No.
19154105
Supplier
White Swan™
Supplier No.
47401W14
Add to Cart
Add to Cart
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description
- Composition: 80% Polyester, 20% Cotton
- Women's princess cut
- Button closure
- Stain release finish, non-sterile
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | 14 |
| Gender | Women's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Buttons |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Princess |
| No. of Pockets | 4 |
| Finish | Stain Release |
| Sleeve Style | Set Sleeve |
| Size (English) Hip | 41.5 in. |
| Size (English) Waist | 31 in. |
| Size (Metric) Chest | 99.06 cm |
| Size (Metric) Hip | 105.4 cm |
| Size (Metric) Waist | 78.74 cm |
| Length (English) | 39.5 in. |
| Length (Metric) | 100.3 cm |
| Show More Show Less |