missing translation for 'onlineSavingsMsg'
Learn More

White Swan™ Essentials™ Men's All-Purpose Lab Coats

Poly cotton lab coats with button closures are available in three styles.

Supplier:  White Swan™ 47406W54

 View more versions of this product

Catalog No. 19-230-225

Only null left
Explore available promotions

Description

Description

  • Three-pocket/ button style labcoats
  • Full-length coats measure 43 in. length
  • Staff-length coats measure 35 in. length
  • Polyester/cotton poplin material
Specifications

Specifications

General Purpose Lab Coat
Men's
White
Reusable
Knee-length
Set Sleeve
48 in.
122 cm
39 in.
6X-Large
Polycotton
Buttons
Non-sterile
Stain Release
54 in.
137.16 cm
Breast pocket with pencil/pen divider, two lower patch pockets, beeper pocket
99.05 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions