missing translation for 'onlineSavingsMsg'
Learn More

White Swan™ Essentials™ Men's All-Purpose Lab Coats

Catalog No. 19230213
Change view
Click to view available options
Size:
2X-Small
3X-Small
4X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Style:
Knee-length
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size Style
19230213 4X-Small Knee-length
19230214 3X-Small Knee-length
19230215 2X-Small Knee-length
19230216 X-Small Knee-length
19230219 Large Knee-length
19230221 2X-Large Knee-length
19230217 Small Knee-length
19230220 X-Large Knee-length
19230218 Medium Knee-length
19230222 3X-Large Knee-length
19230225 6X-Large Knee-length
19230224 5X-Large Knee-length
19230223 4X-Large Knee-length
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 19230213 Supplier White Swan™ Supplier No. 47406W30
Only null left

Poly cotton lab coats with button closures are available in three styles.

  • Three-pocket/ button style labcoats
  • Full-length coats measure 43 in. length
  • Staff-length coats measure 35 in. length
  • Polyester/cotton poplin material

Specifications

Product Type General Purpose Lab Coat
Size 4X-Small
Gender Men's
Material Polycotton
Color White
Closure Type Buttons
Disposable Reusable
Sterility Non-sterile
Style Knee-length
Finish Stain Release
Sleeve Style Set Sleeve
Size (English) Chest 30 in.
Size (Metric) Chest 76.2 cm
Includes Breast pocket with pencil/pen divider, two lower patch pockets, beeper pocket
Length (English) 39 in.
Length (Metric) 99.05 cm
Show More Show Less