missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Red Kap™ Men's Lab Coats with Interior Pockets, Snap Closure
Description
- Primary Closure: Button
- Wash Care: Industrial Laundry - Heavy Soil, Industrial Laundry - Light Soil, Home Wash
- Closure: Five grippers
- Collar: One-piece, lined, notched lapel
- Pocket: Left chest exterior pocket, Bartacked pencil stall, Two lower exterior pockets
- Non-yellowing buttons for long-lasting whiteness and professional appearance
- Requires minimum ironing thanks to a wrinkle-resistant finish
- Side vent openings for easy access to underneath attire
- Fit Details: Fits true to size. Meant to be worn over clothes.
Specifications
Specifications
| Product Type | General Purpose Lab Coat |
| Size | Small |
| Gender | Men's |
| Material | Polyester, Cotton |
| Color | White |
| Closure Type | Snaps |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Style | Regular |
| Show More |