missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Freestanding
GREENER_CHOICE

Catalog No. p-7084176
Change view
Click to view available options
Capacity (English):
2.5 cu. ft.
5.2 cu. ft.
Door Style:
Glass
Solid
Certifications/Compliance:
ADA, cUL, UL
UL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style Certifications/Compliance
22651236 2.5 cu. ft. Solid ADA, cUL, UL
22651237 2.5 cu. ft. Glass ADA, cUL, UL
22651238 5.2 cu. ft. Solid UL
22651239 5.2 cu. ft. Glass UL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22651236 Supplier Corepoint Scientific™ Supplier No. PR031WWW/0
Only null left

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty

Specifications

Type Laboratory Refrigerator
Capacity (English) 2.5 cu. ft.
Temperature Range 1°C to 10°C
Temperature Sensor Audible and visual high and low temp alarms
Refrigerant R600a
Door Style Solid
No. of Doors 1
Cabinet Material Aluminum
Exterior Finish White Powder-coated
Insulation Urethane Foam
Interior Aluminum
Certifications/Compliance ADA, cUL, UL
Style Undercounter
Display Digital Temp Display
Casters No
Color White
Condenser Type Hot Wall
Control Type Microprocessor
For Use With (Application) Laboratory
For Use With (Equipment) Laboratory
Ports Probe access port (3/8 in.)
Product Line White Diamond Series
Warranty 3 year parts and labor
Defrost Cycle
Min. Clearance 4 in.
Model Undercounter refrigerator freestanding
Compressor Yes
Depth (English) Exterior 19.5 in.
Depth (Metric) Exterior 0.5 m
Height (Metric) Exterior 0.73 m
Length (Metric) Exterior 0.45 m
Width (Metric) Exterior 0.45 m
Amperage 0.9 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Energy Usage 1/8 HP
Show More Show Less