missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator, Built-In, Glass Door
The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.
Supplier: Corepoint Scientific™ PR051WWGLH0
Description
Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:
- Microcprocessor Temperature Controller
- Audible and visual high and low temperature alarms
- Remote alarm contacts
- Digital temperature display
- Keyed door lock
- Adjustable operating temperature range (1°C - 10°C)
- Probe access port
- 2 probes; 1 in air and 1 in glycol bottle
- HFC Free refrigerant
- UL/C-UL listed
- Three year parts and labor warranty
Specifications
| Laboratory Refrigerator | |
| 1°C to 10°C | |
| R600a | |
| 1 | |
| Aluminum | |
| Urethane Foam | |
| cUL, UL | |
| Digital Temp Display | |
| White | |
| Microprocessor | |
| Laboratory | |
| White Diamond Series | |
| Cycle | |
| Yes | |
| 0.65 m | |
| 0.6 m | |
| 1.74 A | |
| 115 V | |
| 60 Hz |
| 4.6 cu. ft. | |
| Audible and visual high and low temperature alarms | |
| Swing | |
| Left | |
| White Powder-coated | |
| Aluminum | |
| Undercounter | |
| No | |
| Forced Air | |
| Laboratory | |
| Probe access port (3/8 in.) | |
| 3 year parts and labor | |
| Undercounter refrigerator built in, left hinged | |
| 25.5 in. | |
| 0.85 m | |
| 0.6 m | |
| NEMA 5-15 P | |
| 115 V | |
| 1/8 HP |