missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Undercounter Freezer, Freestanding, Solid Door
GREENER_CHOICE

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

$4,697.02 - $5,740.76

Specifications

Type Laboratory Freezer
Temperature Sensor audible and visual temp alarms
Door Style Hinged
No. of Doors 1
Hinge Side Right
View More Specs

Products 3
Catalog Number Mfr. No. Temperature Range Price Quantity & Availability  
Catalog Number Mfr. No. Temperature Range Price Quantity & Availability  
22651254
GREENER_CHOICE
View Documents Promotion Details
Corepoint Scientific™
PF051WWW/0M
-15°C to -25°C
Each for $5,740.76
Only null left
 
22651262
GREENER_CHOICE
View Documents Promotion Details
Corepoint Scientific™
PF051WWW/0M30
-27°C to -33°C
Each for $4,697.02
Only null left
 
22651263
GREENER_CHOICE
View Documents Promotion Details
Corepoint Scientific™
PF051WWW/0M40
-37°C to -43°C
Each for $5,436.56
Only null left
 
Description

Description

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty
Specifications

Specifications

Laboratory Freezer
Hinged
Right
Urethane Foam
White Powder Coated
Undercounter
No
Forced Air
Laboratory
1 probe access port
Manual
0.6 m
Keyed door lock
115 V
60 Hz
R600a
audible and visual temp alarms
1
Aluminum
Aluminum
cUL, UL
Digital Temp Display
White
Microprocessor
Laboratory
Three year parts and labor
Freestanding
0.6 m
NEMA 5-15 P
115 V
1
Videos
SDS
Documents

Documents