missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Undercounter Auto Defrost Freezer, Built-In, 4.2 Cu. Ft., Solid Door
GREENER_CHOICE

Catalog No. 22651260
Change view
Click to view available options
Door Style:
Hinged
Left-hinged
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style
22651260 Hinged
22651261 Left-hinged
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22651260 Supplier Corepoint Scientific™ Supplier No. PF051WWW/0A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (-15°C to -25°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty

Specifications

Type Laboratory Freezer
Capacity (English) 4.2 cu. ft.
Temperature Range -15°C to -25°C
Temperature Sensor audible and visual temp alarms
Door Style Hinged
No. of Doors 1
Hinge Side Right
Cabinet Material Aluminum
Insulation Urethane Foam
Interior Aluminum
Exterior Finish White Powder Coated
Certifications/Compliance cUL, UL
Style Undercounter
Display Digital Temp Display
Casters No
Color White
Condenser Type Forced Air
Control Type Microprocessor
For Use With (Application) Laboratory
For Use With (Equipment) Laboratory
Ports 1 probe access port
Warranty Three year parts and labor
Defrost Automatic
Model Undercounter auto defrost freezer, built in
Depth (English) Exterior 24.5 in.
Depth (Metric) Exterior 0.62 m
Height (Metric) Exterior 0.84 m
Length (Metric) Exterior 0.6 m
Width (Metric) Exterior 0.6 m
Setpoint Security Keyed door lock
Amperage 1.8 A
Plug Type NEMA 5-15 P
Voltage 115 V
Electrical Requirements 115 V
Frequency 60 Hz
Phase 1
Energy Usage 1/8HP
Refrigerant R600a
Show More Show Less