missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Refrigerator
This high-performance White Diamond Series Laboratory and Medical Stainless Steel Refrigerator provides quality cold storage in laboratory settings. Solid, stainless steel construction adds to the professionalism and long-term durability of this unit.
$22391.04 - $29937.37
Specifications
| Type | Refrigerator |
|---|---|
| Temperature Range | 1°C to 10°C |
| Temperature Sensor | Microprocessor Temperature Controller |
| Temperature (Setpoint) | 1°C to 10°C |
| Temperature Stability | ±0.1°C |
| Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Door Style | No. of Doors | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (English) | Capacity (Metric) | Door Style | No. of Doors | Price | Quantity | ||
|
22651328
|
Corepoint Scientific™
NSWDR492SSG0 |
49 cu. ft. | 1388 L | Swing Glass | 2 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
22651332
|
Corepoint Scientific™
NSWDR723SSS0 |
72 cu. ft. | 2039 L | Solid Swing | 3 |
N/A
|
N/A | ||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Microprocessor temperature controller
- Touch screen digital display
- Integrated temperature and product safety alarms
- Password-protected control panel
- USB port for data transfer and software updates
- Digital 24-hour temperature chart
- Temperature data logging
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
| Refrigerator | |
| Microprocessor Temperature Controller | |
| ±0.1°C | |
| Stainless Steel | |
| Aluminum, Stainless Steel | |
| Upright | |
| Yes | |
| Fan-forced | |
| Probe Access Port | |
| Cycle | |
| Alarm Module, Battery Back-up | |
| NEMA 5-15 |
| 1°C to 10°C | |
| 1°C to 10°C | |
| Natural Hydrocarbon Refrigerant | |
| Urethane | |
| ETL | |
| Touch Screen Digital Temperature Display | |
| Silver | |
| Cold Storage | |
| 3 year parts and labor warranty, plus an additional 2 year compressor parts warranty | |
| 87 in. | |
| H-drive | |
| 115 V |