missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Laboratory and Medical Refrigerator
GREENER_CHOICE

Catalog No. 22651297
Change view
Click to view available options
Capacity (English):
33 cu. ft.
36 cu. ft.
47 cu. ft.
69 cu. ft.
72 cu. ft.
Door Style:
Glass
Solid
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Door Style
22651297 72 cu. ft. Solid
22651285 33 cu. ft. Glass
22651287 47 cu. ft. Glass
22651289 69 cu. ft. Glass
22651295 36 cu. ft. Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22651297 Supplier Corepoint Scientific™ Supplier No. NSWDR723WWS/0

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Available in Solid or Glass door. Utilizes natural, environmentally friendly refrigerants, and includes a microprocessor temperature controller, intuitive touchscreen digital temperature display and data logging capabilities.

  • Microprocessor temperature controller
  • Touch Screen Digital Temperature Display with user friendly interface
  • Alarm Module with battery back-up to support temperature monitoring and alarms
  • Password-protected control panel
  • C°/F° switchable
  • 1° Resolution
  • Adjustable operating temperature: 1°C to 10°C
  • Active temperature scale bar display
  • Resettable 1-point min/max history
  • Digital 24-hour temperature chart
  • Temperature data logging
  • USB port for data transfer and software updates
  • Real-time operational display clock
  • 4-20 mA output
  • Adjustable alarm volume
  • Audible and visual high/low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Power failure alarm
  • Door ajar alarm
  • Low battery alarm
  • Alarm validation (audible, visual, and remote alarm)
  • Alarm mute with ring back
  • Remote alarm contacts
  • Customizable alarm time delay settings
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handles
  • Swivel casters (3 ½ in.)
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/8 in.)
  • White powder coated steel exterior and interior
  • Hydrocarbon, natural refrigerant (R290)
  • Easily cleaned smooth interior
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Specifications

    Type Laboratory and Pharmacy Refrigerator
    Capacity (English) 72 cu. ft.
    Capacity (Metric) 2040 L
    Temperature Range 1°C to 10°C
    Temperature Sensor Audible and visual high/low temperature alarms
    Temperature Stability Yes
    Refrigerant Hydrocarbon, natural refrigerant (R290)
    Door Style Solid
    No. of Doors 3
    Cabinet Material Aluminum
    Exterior Finish White Powder-coated
    Insulation Urethane Foam
    Interior Aluminum
    Certifications/Compliance ETL Listed
    Display Touchscreen Digital Temp Display
    Casters Swivel casters
    Color White, Green
    Condenser Type Forced Air
    Control Type Microprocessor
    For Use With (Application) Laboratory and Medical
    Ports 1 probe access port
    Product Line White Diamond Series
    Warranty Three year parts and labor warranty; Plus an additional two year compressor parts warranty
    Defrost Cycle
    Depth (English) Exterior 34 in.
    Depth (Metric) Exterior 86.36 cm
    Height (English) Exterior 82.5 in.
    Height (Metric) Exterior 209.55 cm
    Length (Metric) Exterior 86.36 cm
    Width (Metric) Exterior 205.74 cm
    Amperage 7.5 A
    Plug Type NEMA 5-15 P
    Voltage 115 V
    Electrical Requirements Plug, 7.5 amps
    Frequency 60 Hz
    Phase 1
    Show More Show Less