missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Laboratory and Medical Refrigerator

Available in Solid or Glass door. Utilizes natural, environmentally friendly refrigerants, and includes a microprocessor temperature controller, intuitive touchscreen digital temperature display and data logging capabilities.
Supplier: Corepoint Scientific™ NSWDR472WWG/0
Description
Chemical Identifiers
| Laboratory and Pharmacy Refrigerator | |
| Audible and visual high/low temperature alarms | |
| Hydrocarbon, natural refrigerant (R290) | |
| White Powder-coated | |
| Aluminum | |
| Touchscreen Digital Temp Display | |
| Microprocessor | |
| 1 probe access port | |
| Three year parts and labor warranty; Plus an additional two year compressor parts warranty | |
| NEMA 5-15 P | |
| 60 Hz |
| 1°C to 10°C | |
| Yes | |
| Aluminum | |
| Urethane Foam | |
| ETL Listed | |
| White, Green | |
| Laboratory and Medical | |
| White Diamond Series | |
| Cycle | |
| 115 V |
Specifications
| Laboratory and Pharmacy Refrigerator | |
| 1330 L | |
| Audible and visual high/low temperature alarms | |
| Hydrocarbon, natural refrigerant (R290) | |
| 2 | |
| White Powder-coated | |
| Aluminum | |
| Touchscreen Digital Temp Display | |
| White, Green | |
| Microprocessor | |
| 1 probe access port | |
| Three year parts and labor warranty; Plus an additional two year compressor parts warranty | |
| 32.5 in. | |
| 82.5 in. | |
| 82.55 cm | |
| 4.5 A | |
| 115 V | |
| 60 Hz |
| 47 cu. ft. | |
| 1°C to 10°C | |
| Yes | |
| Glass | |
| Aluminum | |
| Urethane Foam | |
| ETL Listed | |
| Swivel casters | |
| Forced Air | |
| Laboratory and Medical | |
| White Diamond Series | |
| Cycle | |
| 82.55 cm | |
| 209.55 cm | |
| 137.50 cm | |
| NEMA 5-15 P | |
| Plug, 4.5 amps |