missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Laboratory and Medical Refrigerator
GREENER_CHOICE

Available in Solid or Glass door. Utilizes natural, environmentally friendly refrigerants, and includes a microprocessor temperature controller, intuitive touchscreen digital temperature display and data logging capabilities.

Supplier:  Corepoint Scientific™ NSWDR362WWG/0

 View more versions of this product

Catalog No. 22651286

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

  • Microprocessor temperature controller
  • Touch Screen Digital Temperature Display with user friendly interface
  • Alarm Module with battery back-up to support temperature monitoring and alarms
  • Password-protected control panel
  • C°/F° switchable
  • 1° Resolution
  • Adjustable operating temperature: 1°C to 10°C
  • Active temperature scale bar display
  • Resettable 1-point min/max history
  • Digital 24-hour temperature chart
  • Temperature data logging
  • USB port for data transfer and software updates
  • Real-time operational display clock
  • 4-20 mA output
  • Adjustable alarm volume
  • Audible and visual high/low temperature alarms
  • 2 probes; 1 in air and 1 in sample bottle
  • Sensor error alarm
  • Power failure alarm
  • Door ajar alarm
  • Low battery alarm
  • Alarm validation (audible, visual, and remote alarm)
  • Alarm mute with ring back
  • Remote alarm contacts
  • Customizable alarm time delay settings
  • Forced draft air circulation
  • Keyed door lock
  • Magnetic door gasket for positive seal
  • Heavy duty door handles
  • Swivel casters (3 ½ in.)
  • LED interior lights are safety shielded and switch controlled
  • Probe access port (3/8 in.)
  • White powder coated steel exterior and interior
  • Hydrocarbon, natural refrigerant (R290)
  • Easily cleaned smooth interior
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Specifications

    Chemical Identifiers

    Laboratory and Pharmacy Refrigerator
    Audible and visual high/low temperature alarms
    Hydrocarbon, natural refrigerant (R290)
    White Powder-coated
    Aluminum
    Touchscreen Digital Temp Display
    Microprocessor
    1 probe access port
    Three year parts and labor warranty; Plus an additional two year compressor parts warranty
    NEMA 5-15 P
    60 Hz
    1°C to 10°C
    Yes
    Aluminum
    Urethane Foam
    ETL Listed
    White, Green
    Laboratory and Medical
    White Diamond Series
    Cycle
    115 V

    Specifications

    Laboratory and Pharmacy Refrigerator
    1020 L
    Audible and visual high/low temperature alarms
    Hydrocarbon, natural refrigerant (R290)
    2
    White Powder-coated
    Aluminum
    Touchscreen Digital Temp Display
    White, Green
    Microprocessor
    1 probe access port
    Three year parts and labor warranty; Plus an additional two year compressor parts warranty
    Yes
    88.27 cm
    209.55 cm
    100.65 cm
    NEMA 5-15 P
    Plug, 4.5 amps
    1
    36 cu. ft.
    1°C to 10°C
    Yes
    Glass
    Aluminum
    Urethane Foam
    ETL Listed
    Swivel casters
    Forced Air
    Laboratory and Medical
    White Diamond Series
    Cycle
    34.75 in.
    82.5 in.
    88.27 cm
    4.5 A
    115 V
    60 Hz
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Promotions

    Promotions