missing translation for 'onlineSavingsMsg'
Learn More

Corepoint Scientific™ White Diamond Series Countertop Auto Defrost Laboratory Freezer, 1.3 Cu. Ft, Solid Door
GREENER_CHOICE

The White Diamond Series features a microprocesser temperature controller and display, allowing for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan drive, forced-draft air circulation system provides temperature uniformity and recovery.

$3,405.83 - $5,350.73

Specifications

Type Freezer
Capacity (English) 1.3 cu. ft.
Temperature Range -15°C to -25°C
No. of Doors 1
Cabinet Material Aluminum
View More Specs

Products 2
Catalog Number Mfr. No. Door Style Price Quantity & Availability  
Catalog Number Mfr. No. Door Style Price Quantity & Availability  
22651252
GREENER_CHOICE
View Documents Promotion Details
Corepoint Scientific™
PF021WWW/0A
Hinged
Each for $3,405.83
Only null left
 
22651253
GREENER_CHOICE
View Documents Promotion Details
Corepoint Scientific™
PF021WWWLH/0A
Left-hinged
Each for $5,350.73
Only null left
 
Description

Description

Corepoint Scientific™ White Diamond Series Undercounter Refrigerator units include the following standard features:

  • Microcprocessor Temperature Controller
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Digital temperature display
  • Keyed door lock
  • Adjustable operating temperature range (1°C - 10°C)
  • Probe access port
  • 2 probes; 1 in air and 1 in glycol bottle
  • HFC Free refrigerant
  • UL/C-UL listed
  • Three year parts and labor warranty
Specifications

Specifications

Freezer
-15°C to -25°C
Aluminum
Aluminum
ADA, cUL, UL
Digital Temp Display
White
Microprocessor
Laboratory
Automatic
24 in.
0.52 m
0.6 m
NEMA 5-15 P
115 V
1
1.3 cu. ft.
1
Urethane Foam
White Powder Coated
Tabletop
No
Hot Wall
Laboratory
Three year parts and labor
4 in.
0.61 m
0.6 m
1 A
115 V
60 Hz
R600a
Videos
SDS
Documents

Documents