missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Speci-Sponge™ Environmental Surface Sampling Bags
GREENER_CHOICE

Catalog No. 018125L
Change view
Click to view available options
Capacity (Metric):
532 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
018125L 532 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 018125L Supplier Whirl-Pak™ Supplier No. B01245
Edge

Convenient sterile absorbent dry sponge sampler in a sterile Whirl-Pak bag.

  • Designed for testing work surfaces and equipment for Salmonella, Listeria, and other foodborne pathogens
  • Dry Speci-Sponge measures 1.5 x 3 x 0.63 in. (3.8 x 7.6 x 1.6 cm), not pretreated with bactericide
  • Simply add diluent, wipe test surface, and return sponge to its 18 oz. (532 mL) bag
  • Self-contained sample can then be shipped for analysis
  • Sponge will wipe a large area, bag features puncture-proof tabs to reduce damage to sample
  • White write-on area allows easy labeling and identification

Specifications

Description With Dry Sponge
Autoclavable Not Autoclavable
Closure Type Tape and Wire
Color Clear with White Block
Disposable Single-use
For Use With (Application) Environmental Surfaces
Material Polyethylene
Sterility Sterile
Fill Volume 18 oz.
Latex Free Yes
No. per Pack 100/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 2.50 mil
Dimensions (L x W) 9 x 4.5 in (23 x 11.5 cm)
Length (English) 9 in.
Width (English) 4.5 in.
Product Type Sample Bag with Sampling Sponge
Capacity (English) 18 oz.
Capacity (Metric) 532 mL
Length (Metric) 23 cm
Width (Metric) 11.5 cm
Thickness (Metric) 0.064 mm
Show More Show Less