missing translation for 'onlineSavingsMsg'
Learn More

Whirl-Pak™ Standard Write-On Sample Bags
GREENER_CHOICE

Catalog No. p-4390650
Change view
Click to view available options
Dimensions (L x W):
38 x 25.4 cm (15 x 10 in.)
50.8 x 25.4 cm (20 x 10 in.)
50.8 x 38 cm (20 x 15 in.)
Capacity (English):
92 oz.
123 oz.
184 oz.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Capacity (English)
01812130 38 x 25.4 cm (15 x 10 in.) 92 oz.
14209300 50.8 x 25.4 cm (20 x 10 in.) 123 oz.
01812127 50.8 x 38 cm (20 x 15 in.) 184 oz.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01812130 Supplier Whirl-Pak™ Supplier No. B01445
Only null left

White, write-on strip makes sample identification easier and more convenient.

  • Closing tab has one round and one flat wire to ensure that bag is closed securely
  • Fold tab over tightly 4 to 5 times when closing
  • Volume measurements are approximate
  • White, write-on strip makes sample identification easier and more convenient
  • Paper-like finish eliminates ink smearing and provides surface for any writing instrument
  • Sterilized
  • Note: Should not be used at temperatures above 82°C
  • Bags can be frozen to any temperature, even liquid nitrogen

Specifications

Autoclavable Not Autoclavable
Closure Type Closing Tab
Color Clear
Disposable Single-use
For Use With (Application) Accommodates large size samples and eliminate reducing into smaller pieces
Includes White, Write-on Strip
Material Polyethylene
Sterility Sterile
Fill Volume 92 oz.
Latex Free Yes
No. per Pack 250/Pk.
Outer Packaging Cardboard
Protective Inner Packaging Plastic
Quantity 250/Pk.
Sterilization Method Ethylene Oxide Gas
Temperature Range (English) -320°F to +180°F
Temperature Range (Metric) -196°C to +82°C
Thickness (English) 4 mil
Dimensions (L x W) 38 x 25.4 cm (15 x 10 in.)
Length (English) 15 in.
Width (English) 10 in.
Product Type Giant-size Sample Bag
Capacity (English) 92 oz.
Capacity (Metric) 2721 mL
Length (Metric) 38 cm
Width (Metric) 25.4 cm
Thickness (Metric) 0.102 mm
Show More Show Less