missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whirl-Pak™ Standard Write-On Sample Bags

White, write-on strip makes sample identification easier and more convenient.
Supplier: Whirl-Pak™ B01446
Description
White, write-on strip makes sample identification easier and more convenient.
- Closing tab has one round and one flat wire to ensure that bag is closed securely
- Fold tab over tightly 4 to 5 times when closing
- Volume measurements are approximate
- White, write-on strip makes sample identification easier and more convenient
- Paper-like finish eliminates ink smearing and provides surface for any writing instrument
- Sterilized
- Note: Should not be used at temperatures above 82°C
- Bags can be frozen to any temperature, even liquid nitrogen
Chemical Identifiers
| Not Autoclavable | |
| Clear | |
| Accommodates large size samples and eliminate reducing into smaller pieces | |
| Polyethylene | |
| Yes | |
| Plastic | |
| -320°F to +180°F | |
| 4 mil | |
| 0.102 mm |
| Closing Tab | |
| Single-use | |
| White, Write-on Strip | |
| Sterile | |
| Cardboard | |
| Ethylene Oxide Gas | |
| -196°C to +82°C | |
| Giant-size Sample Bag |
Specifications
| Not Autoclavable | |
| Clear | |
| Accommodates large size samples and eliminate reducing into smaller pieces | |
| Polyethylene | |
| 123 oz. | |
| 250/Pk. | |
| Plastic | |
| Ethylene Oxide Gas | |
| -196°C to +82°C | |
| 50.8 x 25.4 cm (20 x 10 in.) | |
| 10 in. | |
| 123 oz. | |
| 50.8 cm | |
| 0.102 mm |
| Closing Tab | |
| Single-use | |
| White, Write-on Strip | |
| Sterile | |
| Yes | |
| Cardboard | |
| 250/Pk. | |
| -320°F to +180°F | |
| 4 mil | |
| 20 in. | |
| Giant-size Sample Bag | |
| 3637 mL | |
| 25.4 cm |