missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Wimshurst Spare Belts

Catalog No. S27967
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27967 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27967 Supplier Eisco™ Supplier No. PH0848BELT

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stock up on replacement parts to prevent unnecessary downtime. The Wimshurst Spare Belts are replacement belts for a Wimshurst machine.

  • This set of belts are designed to be used as replacement belts for Eisco Wimshurst Machine.
  • Set includes a large and small belt.
  • Larger belt has a thickness of 0.2 in. and the smaller belt has a thickness of 0.13 in.
  • Belts are made of flexible rubber material and are black in color.

Specifications

Grade 9 to 12
Description Set of 2
Format Set
For Use With (Equipment) Wimshurst Machine
Product Type Spare Belts
Includes Large and small belt
Width (English) 4 in.
Width (Metric) 101.6 mm
Height (English) 4 in.
Height (Metric) 101.6 mm
Quantity 1
Material Rubber
Color Black
Languages English
For Use With (Application) Eisco Labs Wimshurst Machine (PH0848C)
Subject Physics and Mathematics
Length (English) 6 in.
Length (Metric) 152.4 mm
Show More Show Less