missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Vacule™ Lyophilization Ampules

Catalog No. 03410047
Change view
Click to view available options
Diameter (Metric) Outer:
1.2 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Outer
03410047 1.2 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03410047 Supplier DWK Life Sciences Supplier No. 651446

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Vacule™ Lyophilization Ampules are designed for small volume samples requiring reliable lyophilization. Made from Type I borosilicate glass, these ampules are available with heat or stopper seal for secure, long-term sample storage.

  • Made from Type I borosilicate glass for superior chemical resistance and thermal stability
  • Designed for lyophilization of small volume samples
  • Available with heat seal or stopper seal closure options
  • Vacule design supports reliable freeze-drying applications

Specifications

Capacity (Metric) 2 mL
Material Borosilicate Glass (Type I)
Product Type Ampule
Color Clear
Diameter (Metric) Outer 1.2 cm
Diameter (English) Outer 0.472 in.
Height (Metric) 86 mm
Height (English) 3.3 in.
Diameter (English)Top 0.3 in.