missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ V Vial™ with Open-Top Screw Cap: Clear
Conical interior bottoms are designed to provide total downward drainage and maximum retrieval of contents by syringe
Supplier: DWK Life Sciences W986290NG
Includes: Silicone-lined, black phenolic screw caps faced with PTFE.
Description
Manufactured from Wheaton-33™ low extractable borosilicate glass.
Chemical Identifiers
| PTFE/Silicone | |
| Borosilicate Glass (Low Extractable) | |
| Conical V | |
| Phenolic | |
| ASTM E438, USP Type I, Type I, Class A |
| Clear | |
| Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
| Screw | |
| Screw Cap (Open-top) |
Specifications
| PTFE/Silicone | |
| 24 mm | |
| 10 mL | |
| No | |
| Conical V | |
| 2.7 dr. | |
| Screw Cap (Open-top) | |
| 72 mm |
| Clear | |
| Borosilicate Glass (Low Extractable) | |
| Ideal for small scale reactions, centrifugation, storage, packaging and shipping | |
| 6 | |
| Screw | |
| Phenolic | |
| ASTM E438, USP Type I, Type I, Class A |