missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ UniSpense™ PRO Peristaltic Pump
Description
- Icon driven user interface allows easy setup and operation
- Large polarized, angled and backlit LCD display provides glare free viewing
- Chemical and wear-resistant front overlay
- Trouble-free calibration screen
- Ultra high precision stepper motor ensures repeatability and accuracy
- Low profile design reduces space required on bench or in hood
- Nine quick-retrieval pump settings can be saved and recalled
- Multiple language help screens (English, Chinese, French, Japanese, Korean and Spanish)
Certifications
UL listed, CE marked
Compliance
RoHS, WEEE
Specifications
Specifications
| Certifications/Compliance | UL, CSA, CE, WEEE, RoHs |
| Control Type | Fixed Speed |
| Display Type | LCD |
| Flow Rate | 30 to 1080 mL/min. |
| Maximum Pressure | 35 psi |
| Motor Speed | 75 and 150 rpm |
| Reversible | No |
| External Control | Microprocessor |
| Motor Type | Ultra high-precision stepper |
| Weight (English) | 11.8 lb. |
| Show More |