missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Tubing Kits (For Pharma and Lab Use)
Description
Includes
Kits include sinker and polypropylene dispensing nozzle
- Platinum-cured silicone translucent tubing rated USP Class VI for medical, laboratory, and pharmaceutical use
- Compatible with Wheaton standard 2.3mm pump head and optional 1.6mm pump head
- Autoclavable and radiation sterilizable
- 5 ft tubing kit includes glass sinker and dispensing nozzle
Specifications
Specifications
| Certifications/Compliance | USP Class VI |
| Autoclavable | Autoclavable |
| Diameter (English) Inner | 0.25 in. |
| Diameter (Metric) Inner | 6.35 mm |
| Material | Platinum-cured Silicone |
| Overall Length (English) | 5 ft. |
| Overall Length (Metric) | 152.4 cm |
| Thickness (English) | 0.09 in. |
| Thickness (Metric) | 2.3 mm |
| For Use With | Wheaton standard 2.3 mm pump head and optional 1.6 mm pump head |
| Show More |