missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Trypsinizing Flasks
Deep fluted sides enhance agitation
$176.00 - $305.53
Specifications
| Description | Style: Erlenmeyer Trypsinizing |
|---|---|
| Material | Borosilicate Glass |
| For Use With (Application) | Used for forming cell suspensions through Trypsin digestion of connective Proteins |
| Autoclavable | Autoclavable |
| Closure Type | Screw |
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Graduated | Thread Size | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Closure Size | Graduated | Thread Size | Price | Quantity | ||
|
10-042-9A
|
DWK Life Sciences
355392 |
35 mL | 24 mm | No | 430 |
Each for $176.00
|
|
||
|
10-042-9D
|
DWK Life Sciences
355395 |
300 mL | 38 mm | No | 430 |
Each for $242.80
|
|
||
|
10-042-9C
|
DWK Life Sciences
355394 |
150 mL | 38 mm | No | 430 |
Each for $182.33
|
|
||
|
02-913-304
|
DWK Life Sciences
355397 |
700 mL | 51 mm | No | 400 |
Case for $305.53
|
|
||
|
10-042-10C
|
DWK Life Sciences
355444 |
150 mL | 38 mm | Yes | 430 |
Each for $291.80
|
|
||
|
10-042-10A
|
DWK Life Sciences
355442 |
35 mL | 24 mm | Yes | 430 |
Each for $215.70
|
|
||
Description
Deep fluted sides enhance agitation
- Manufactured from low-extractable borosilicate glass
- Excellent quality and low extractables
- Deep-skirted rubber-lined screw caps
- Available graduated or ungraduated
Specifications
| Style: Erlenmeyer Trypsinizing | |
| Used for forming cell suspensions through Trypsin digestion of connective Proteins | |
| Screw |
| Borosilicate Glass | |
| Autoclavable |