missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Top-Drive 11-Deck R2P 2.0 Roller Apparatus
Advanced Production Scale Roller Apparatus
$28,365.44 - $40,171.30
Specifications
| Holds | Bottles |
|---|---|
| Controller Type | R2P 2.0 |
| Packaging Quantity | 11/Pk. |
| Spacing | 6 in. |
Includes: Part Numbers: WRTPF5111-A, WRTPF8111-A comes with belt break alarm and battery backup
| Catalog Number | Mfr. No. | No. of Positions | For Use With (Equipment) | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | No. of Positions | For Use With (Equipment) | Price | Quantity & Availability | ||||
|
02924905
|
DWK Life Sciences
WRTPF5111A |
52 | Roller culture system w/ options |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02924906
|
DWK Life Sciences
WRTPF8110A |
85 | Roller culture system |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02924904
|
DWK Life Sciences
WRTPF5110A |
52 | Roller culture system |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
02924907
|
DWK Life Sciences
WRTPF8111A |
85 | Roller culture system w/ options |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Surface mount gold plated electrical connections
- Advanced touch screen with remote communications and alarm
- 6 in. (15.2cm) spacing between decks to allow for more bottles per area
- Fixed deck type with single piece uprights used for production and lighter weights due to less hardware
- Available in either 5 or 8 positions per deck
- Plug style- North America - 120V
- Backwards compatibility for continuing support of existing installations
- Lower power consumption
Specifications
| Bottles | |
| R2P 2.0 | |
| 11/Pk. | |
| 6 in. |