missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tenbroeck Tissue Grinder

Catalog No. 0841418
Change view
Click to view available options
Capacity:
0.03 oz., 1mL
0.06 oz., 2mL
0.23 oz., 7mL
0.5 oz., 15mL
1.35 oz., 40mL
Length (English):
5.51 in.
7.4 in.
9.8 in.
12.5 in.
Length (English) Tube:
1.8 in.
1.9 in.
3.2 in.
3.7 in.
5.5 in.
Tube Diameter (English) Outside:
0.43 in.
0.62 in.
0.86 in.
1.25 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Length (English) Tube Tube Diameter (English) Outside
0841418 0.03 oz., 1mL 5.51 in. 1.8 in. 0.43 in.
0841413D 1.35 oz., 40mL 12.5 in. 5.5 in. 1.25 in.
0841413A 0.06 oz., 2mL 5.51 in. 1.9 in. 0.43 in.
0841413B 0.23 oz., 7mL 7.4 in. 3.2 in. 0.62 in.
0841413C 0.5 oz., 15mL 9.8 in. 3.7 in. 0.86 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 0841418 Supplier DWK Life Sciences Supplier No. 357421

With expanded reservoir and pouring lip

  • Precision manufactured from Wheaton-33™ low extractable borosilicate glass
  • Can be operated by hand or slow-speed motor
  • Hollow handle permits packing with ice to reduce heat buildup
  • Clearance between pestle and tube is approximately 0.12mm

Specifications

Capacity (English) 0.03 oz.
Capacity (Metric) 1 mL
Material Borosilicate Glass
Product Type Tenbroeck Tissue Grinder
Length (English) 5.51 in.
Length (Metric) 140mm
Length (English) Tube 1.8 in.
Length (Metric) Tube 48mm
Tube Diameter (English) Outside 0.43 in.
Tube Diameter (Metric) Outside 11mm
Capacity 0.03 oz., 1mL
Show More Show Less