missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinders With PTFE Pestles

Catalog No. p-3303359
Change view
Click to view available options
Capacity:
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Length (English) Pestle:
8.6 in.
9.4 in.
Length (English) Tube:
3.38 in.
3.6 in.
4.48 in.
Tube Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Length (English) Pestle Length (English) Tube Tube Diameter (English) Outside
02911534 0.1 oz., 3mL 8.6 in. 3.38 in. 0.43 in.
02911535 0.16 oz., 5mL 8.6 in. 3.6 in. 0.51 in.
02911536 0.5 oz., 15mL 9.4 in. 4.48 in. 0.7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 02911534 Supplier DWK Life Sciences Supplier No. 358137
Only null left

Tapered tissue grinder with a PTFE pestle for soft tissues

Stainless steel rod is 0.25 in. (6.3mm) in diameter and long enough to fit into the chuck of the Wheaton Overhead Stirrer.

  • PTFE pestle with stainless steel rod fits power homogenizer
  • Homogenizes soft tissue such as brain
  • Mortar made from low-extractable borosilicate glass
  • Interchangeable components takes the hassle out of matching parts
  • Autoclavable

Specifications

Capacity (English) 0.1 oz.
Capacity (Metric) 3 mL
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Includes With PTFE Stamp
Length (English) Pestle 8.6 in.
Length (Metric) Pestle 220mm
Length (English) Tube 3.38 in.
Length (Metric) Tube 86mm
Tube Diameter (English) Outside 0.43 in.
Tube Diameter (Metric) Outside 11mm
Capacity 0.1 oz., 3mL
Show More Show Less