missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Sub-Surface Grab Sampler™ I System
Description
Includes
Shipped assembled with two stainless-steel clamps and one autoclavable 1000mL graduated borosilicate glass sample bottle with PTFE-lined cap.
- Lightweight 6 ft. (1.8m) aluminum tube with two adjustable stainless-steel clamps securely holds a graduated 1000mL sampling bottle
- Simple device on end of tube removes and replaces cap while bottle is submerged
- Constructed from 0.75 in. (1.9cm) square aluminum tubing with golden alodine finish
- Bottle withstands repeated autoclaving and refrigeration
Specifications
Specifications
| Product Type | Water Sampler |
| Material | Glass |
| Autoclavable | Autoclavable |
| Includes | Two stainless steel clamps and one autoclavable 1000mL graduated borosilicate glass sample bottle with PTFE-lined cap |
| Closure Material | PTFE |
| Capacity (English) | 33.8 oz. |
| Capacity (Metric) | 1000 mL |
| Finish | Golden alodine |
| Certifications/Compliance | EPA |
| Dimensions (L x W) | 72 x 0.75 in. (183 x 2 cm) |
| Show More |