missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ WHEATON™ Standard Roller Rack Apparatus
Description
- Standard roller apparatus with bottom mounted control configuration
- Configurable system: 7 deck(s), 5 placement area(s) per deck (35 bottle positions total)
- Deck spacing: Modular spacing (7.125in. / 181 mm)
- Drive: belt driven; motor type: brushless DC
- Bottle speed: 0.25-8.1 RPM (110 mm bottle; other speeds available); accuracy: 0.01 RPM
- Bottle size compatibility: diameter 108-121 mm; length up to 550 mm
- Bright LED display (top or bottom mounted configurations available)
- Options available: belt break alarm and battery backup
- Rotation direction: clockwise and counter-clockwise
- Remote communication: dry contact relay
- Operating conditions: 10 °C to 40 °C; humidity 80% up to 31 °C
- Electrical: 100-240 VAC, 50/60 Hz, 35 W; plug style: North America (120 V)
- Complies with industry standards including UL, CSA, CE, WEEE and RoHs compliant
Specifications
Specifications
| Rotating Angle | 0° |
| Speed Range | 0.25 to 8.1 rpm |
| Voltage | 120 V |
| Temperature Range (Metric) | 10°C to 40°C |
| Product Type | Roller Apparatus |
| Depth (English) | 25 in. |
| Depth (Metric) | 63 cm |
| Height (English) | 57 in. |
| Height (Metric) | 145 cm |
| Weight (Metric) | 89 kg |
| Show More |