missing translation for 'onlineSavingsMsg'
Learn More

DWK LIFE SCIENCES™ WHEATON™ Standard Incubator

Catalog No. 12141561
Change view
Click to view available options
Plug Type:
North America
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
12141561 North America
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12141561 Supplier DWK LIFE SCIENCES™ Supplier No. W753681

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ Standard Incubators are are ideal for general growth, incubation and temperature dependent studies. They feature large viewing windows, easy to use temperature controls, and are offered with optional shelving solutions. The WHEATON™ incubators come as standard with flush mount floors and caster tracks making it easy to use with the WHEATON™ Roller Apparatus. No ramp is required.

  • Ideal for general growth and incubation requirements
  • Compatible with: Production-spaced R2P 2.0 and Standard rollers with up to 11 decks and Modular-spaced R2P 2.0 and Standard rollers with up to 9 decks
  • User configurable shelving system and roller apparatus guide tracks (shelving sold separately)
  • Designed for temperature uniformity
  • Equipped with a temperature alarm that will sound when temperatures are out of range.
  • Dry contact alarm port available for communicating alarm activation instances
  • USB port and analog 4-20mA jack included for data logging temperature levels
  • Large viewing window with an option for dual windows
  • Custom options available on request - eg. Reverse door, Reinforced shelves, Dual windows, Keyed door lock

Specifications

Autoclavable Not Autoclavable
Capacity (Metric) 1124 L
Chamber Material Stainless Steel
Convection Type Forced
For Use With (Equipment) Production-Spaced R2P 2.0 and Standard Rollers with up to 11 Decks and Modular-Spaced R2P 2.0 and Standard Rollers with up to 9 Decks
Material Powder-coated Cold Rolled Steel
No. of Places 5
No. of Shelves 0
Plug Type North America
Relative Humidity 80%
Temperature Range (Metric) 8°C to 70°C
Type Standard Incubator
Dimensions (D x W x H) Interior 26 x 34.7 x 75 in.
Width (English) 42 in.
Width (Metric) 106.7 cm
Height (English) 88 in.
Height (Metric) 223.5 cm
Depth (English) 32.4 in.
Depth (Metric) 82.3 cm
Voltage 120 V
Show More Show Less