missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ Stainless Steel Scoop
Description
- Sturdy 302 stainless-steel construction
- Ideal for sampling powders, slurries, soils and more
- Length: 24cm (9.5 in.)
- Scoop depth: 2.54cm (1 in.)
Specifications
Specifications
| Product Type | Scoop |
| For Use With (Application) | Ideal for sampling powders, slurries, soils and more |
| Length (English) | 9.5 in. |
| Material | Stainless Steel |
| Length (Metric) | 24 cm |
| Shape | Scoop |