missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Socorex 520 Bottle-Top Dispensers from DWK Life Sciences™
These accurate, user-friendly bottle-top dispensers are an affordable alternative to their all-glass counterparts.
$2,393.21
Specifications
| Product Type | Bottletop Dispenser |
|---|---|
| Angle | 360° |
| Autoclavable | Autoclavable |
| For Use With (Equipment) | Fit reservoirs with 33mm screw neck finish |
| Includes | 28, 40, 45mm adapters |
Includes: Adapters to fit bottles with 28, 38, and 45mm finishes
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | |||
|
1370630
|
Socorex
844000 |
0.25 to 2 mL | 0.05 mL | <±3 to <±0.6% |
Each for $2,393.21
|
|
|||
|
1370631
|
Socorex
844002 |
1 to 5 mL | 0.1 mL | <±2 to <±0.6% |
Each for $2,393.21
|
|
|||
|
1370632
|
Socorex
844004 |
1 to 10 mL | 0.25 mL | <±1.5 to <±0.6% |
Each for $2,393.21
|
|
|||
Description
Volume selection is fast, easy and accurate. Simply rotate the selector ring while viewing the settings on the fixed window. Volume adjustments are made in calibrated steps and “locked in” to ensure that the amount dispensed is the amount required.
- High chemical resistance
- Easy in-lab calibration
- Three models cover volume range from 0.25 to 10mL
- Fit reservoirs with 33mm screw neck finish
- Accuracy: <±0.7%
- Reproducibility: <0.1%
- Syringe barrel is encased in a protective sleeve to prevent breakage and eliminate risk of spilling
- Dispenser can be quickly disassembled for cleaning
- Autoclavable fully assembled
- Dispenser rotates 360° on bottle
- All parts that come in contact with the liquid in use are chemically inert
- PTFE resin coating on the glass plunger prevents the “freezing” normally associated with dispensing caustic solutions
Not for use with concentrated or full-strength acids.
Specifications
| Bottletop Dispenser | |
| Autoclavable | |
| 28, 40, 45mm adapters |
| 360° | |
| Fit reservoirs with 33mm screw neck finish | |
| <0.5 to <0.1% |