missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Snap Plug Caps

Catalog No. 0334496
Change view
Click to view available options
Color:
Blue
Natural
Closure Size:
8 mm
15 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Closure Size
0334496 Natural 15 mm
22294359 Natural 8 mm
03340111 Blue 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 0334496 Supplier DWK Life Sciences Supplier No. 242815

Manufactured from Polyethylene

  • Closure Style: Snap Cap
  • Liner Material: TFE

Specifications

Material (Liner) Polypropylene
Color Natural
Material LDPE
Closure Size 15 mm