missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Single-Use Polyethylene Pasteur Pipettes

Catalog No. 15112204
Change view
Click to view available options
Volume (Metric):
5 mL
7 mL
23 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
15112204 5 mL
15112205 7 mL
15112206 23 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15112204 Supplier DWK Life Sciences Supplier No. 711115

Ideal for general liquid transfer applications and extracting samples for analysis

  • Manufactured from soft, flexible, inert non-toxic polyethylene
  • Ideal for safe and easy transfer of liquid samples
  • Clear graduations on the 1 mL and 3 mL versions
  • Support ease of volume control
  • Suitable for use as a freeze vial when the bulb is fully heat sealed
  • Jumbo pipettes are ideal for larger volume transfer or accessing liquids in taller vessels
  • Easy to handle with gloved hands
  • Non-toxic material can be safely incinerated for disposal
  • Available in easy-to-open, paper-plastic peel pouches

Specifications

Material Polyethylene
Sterility Non-sterile
Graduations Up to 1 mL in 0.25 mL increments
Volume (Metric) Dispense 1 mL
Color Clear
Volume (Metric) 5 mL
Length (Metric) 150 mm
Type Transfer Pipet