missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Shorty Vials™ Glass Sample Vials in Lab File™: with Caps
Come in convenient Lab File partitioned trays
Supplier: DWK Life Sciences W225292
Description
Offering a variety of uses ranging from sample storage to freeze-drying.
- Clear vials made from borosilicate glass
- Fabricated from glass tubing for uniform sidewall and bottom thickness
- Shorty Vials feature a low profile for greater stability and less dead volume
- Supplied with attached caps to help maintain cleanliness or without caps (replacement caps can be purchased separately)
- Vials and caps are autoclavable
- Selected items fit M-T Vial File™—polystyrene trays with partitions that provide an easy way to inventory samples or to store empty vials
Clear Vials
- Made from low extractable borosilicate glass to provide superior chemical resistance
- Conform to USP Type I and ASTM E 438 Type I, Class A requirements
- 14B rubber-lined black phenolic screw cap for aqueous samples
- PTFE/14B rubber-lined black phenolic screw cap for organic samples
Chemical Identifiers
| Clear | |
| For uses ranging from sample storage to freeze drying | |
| Phenolic | |
| Autoclavable |
| Borosilicate Glass (Low Extractable) | |
| Screw | |
| Screw Cap | |
| ASTM E438, USP Type I, Type I, Class A |
Specifications
| 14B Rubber | |
| 17 mm | |
| 4 mL | |
| Screw | |
| Phenolic | |
| Vial Rack | |
| ASTM E438, USP Type I, Type I, Class A |
| Clear | |
| Borosilicate Glass (Low Extractable) | |
| For uses ranging from sample storage to freeze drying | |
| 1.08 dr. | |
| Screw Cap | |
| Autoclavable | |
| 41 mm |