missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ Replacement Viton Tubing

Catalog No. 02911618
Change view
Click to view available options
Diameter (Metric) Inner:
8 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner
02911618 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 02911618 Supplier DWK Life Sciences Supplier No. I054348

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

This tubing is sold by the foot.

WHEATON™ Replacement Viton Tubing is FKM (Viton) bulk tubing designed for use with WHEATON™ peristaltic pumps. Sold by the foot, it provides a flexible, chemical-resistant fluid path suitable for demanding liquid handling applications.

  • FKM (Viton) material offers excellent chemical resistance
  • Designed as replacement tubing for Wheaton peristaltic pumps
  • Available in bulk lengths, sold by the foot
  • Compatible with a range of peristaltic pump configurations

Specifications

Autoclavable Autoclavable
Diameter (English) Inner 0.315 in.
Diameter (Metric) Inner 8 mm
Material FKM
Diameter (English) Outer 0.475 in.
Diameter (Metric) Outer 12 mm
Overall Length (English) Price above (Each) is per foot.
Thickness (English) 0.09 in.
Thickness (Metric) 2.3 mm
For Use With Pumps and tubing
Color Black
Product Type Tubing
Show More Show Less