missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences WHEATON™ No. 8 Silicone Stopper
Description
- Wheaton™ No. 8 size silicone stopper for laboratory glassware
- Made from silicone material offering flexibility, chemical resistance, and broad temperature tolerance
- Provides a secure, reusable seal for flasks, bottles, and tubes
- Suitable for a wide range of laboratory applications requiring reliable closure
- Supplied by DWK Life Sciences
Specifications
Specifications
| Diameter (Metric) Top | 41 mm |
| Autoclavable | Autoclavable |
| Color | Natural |
| Diameter (Metric) Bottom | 33 mm |
| Sterility | Non-sterile |
| Product Type | Stopper (1 hole) |
| Stopper Number | 8 |
| Size | 8 |
| Total Positions | 1 |
| Material | Silicone |
| Show More |