missing translation for 'onlineSavingsMsg'
Learn More

Wheaton Science Nephelo Culture Flasks

Catalog No. 101818A
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
101818A 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 101818A Supplier DWK Life Sciences (Wheaton) Supplier No. W351054
Only null left

Specifications

Description Style: Nephelo culture
Capacity (Metric) 500 mL
Material Borosilicate Glass
For Use With (Equipment) Turbidity meter or nephelometer
Includes Sidearm and side clean-out port
Length (English) 5.1 in.
Length (Metric) 13 cm
Thread Size 430
Autoclavable Autoclavable
Closure Size 38 mm