missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Culture C-Tubes With Caps
Culture tube for use with slant, shake and drum roller cultures
Supplier: DWK Life Sciences 358610
Description
- Autoclavable and reusable
- Round-bottom design with screw on cap
- Manufactured from borosilicate glass that conforms to USP Type I and ASTM E 438 Type I,Class B requirements
Specifications
| ASTM Type I, Class B, USP Type I | |
| 27 mL | |
| Borosilicate Glass | |
| For slant or shake cultures | |
| Styrene Butadiene Rubber | |
| Autoclavable | |
| Screw Cap |
| White | |
| 150 mm | |
| Reusable | |
| Cap | |
| 18-415 | |
| 20 mm |