missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences WHEATON™ R2P™ 2.0 Roller Rack Apparatus

Catalog No. 12141558
Change view
Click to view available options
No. of Positions:
35
52
Height (English):
57 in.
74 in.
Weight (Metric):
89 kg
199 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Positions Height (English) Weight (Metric)
12141558 35 57 in. 89 kg
12141559 52 74 in. 199 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 12141558 Supplier DWK Life Sciences Supplier No. WRBPF5110A

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

WHEATON™ roller apparatus are used for roller bottle cell culture, an established cell culture method and relatively inexpensive way to set up a flexible and scaleable biopharmaceutical operation.

  • Meets the following standards; CE compliant for Europe, C-UL Listing mark for US and Canada, CSA mark for Canada and ROHS compliant
  • Ideal for roller bottle cell culture
  • The R2P 2.0 Model has robust and clearly visible touch screen interface with readily recognized icons for intuitive navigation
  • Capable of remote interface and monitoring through SCADA systems.
  • Bottom mounted control units enable easier operation by hand and are ideal for floor-mounted connections.
  • Multiple decking and capacity configurations allow for process flexibility
  • Features smooth ramping and digitally controlled motor accurate to 0.01RPM and maintenance free precision brushless motor
  • Plug styles differ according to the region of use.
  • In the table below is product with the US plug -A, but for Japan use -B, Continental Europe -C, United Kingdom -D, Australia/China -F, Italy/Chile -G, India -J, Switzerland -L
  • Variations on the products listed are available upon request

Specifications

Depth (English) 25 in.
Depth (Metric) 63 cm
Height (English) 57 in.
Height (Metric) 145 cm
Weight (Metric) 89 kg
Controller Type R2P 2.0
No. of Positions 35