missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ Profillette™ 406 Pipette Fillers
Description
- One-hand operation for ease of use
- Color-coded per size for quick identification
- Available in volume ranges of 2, 10 and 25 mL
- Maintenance free
- Ideal for students
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Assorted |
| Disposable | Reusable |
| For Use With | Glass or Plastic Pipettes |
| Grip Type | Ergonomic |
| Material | Polypropylene |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Fast Release Pipet Filler |
| Volume (Metric) | 2, 10, 25 mL |
| Show More |