missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations

Catalog No. p-3303330
Change view
Click to view available options
Capacity:
0.06 oz., 2mL
0.16 oz., 5mL
0.33 oz., 10mL
0.5 oz., 15mL
1.01 oz., 30mL
1.85 oz., 55mL
Diameter (English) Outside:
0.47 in.
0.51 in.
0.62 in.
0.74 in.
0.94 in.
1.18 in.
Length (English):
7.99 in.
8.62 in.
10.4 in.
Length (English) Tube:
1.7 in.
2.59 in.
2.91 in.
3.3 in.
4.64 in.
5.1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Diameter (English) Outside Length (English) Length (English) Tube
02911526 0.33 oz., 10mL 0.62 in. 8.62 in. 2.91 in.
02911524 0.06 oz., 2mL 0.47 in. 7.99 in. 1.7 in.
02911525 0.16 oz., 5mL 0.51 in. 8.62 in. 2.59 in.
02911527 1.01 oz., 30mL 0.94 in. 10.4 in. 4.64 in.
02911528 1.85 oz., 55mL 1.18 in. 10.4 in. 5.1 in.
02912609 0.5 oz., 15mL 0.74 in. 8.62 in. 3.3 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02911526 Supplier DWK Life Sciences Supplier No. 357979
Only null left

Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Grinders are precisely constructed with completely interchangeable parts, allowing for easier replacement of parts.

  • Mortar made from low extractable borosilicate glass
  • Radial serrated PTFE pestle
  • Interchangeable parts
  • Autoclavable

Order Info

Grinding chamber clearance is 0.004 in. to 0.006 in. (0.1 to 0.15mm). Depth of the serrations is 0.020 in. to .025 in. . Diameter of the stainless steel shaft is 0.25 in. (6.3mm).

Specifications

Diameter (English) Outside 0.62 in.
Diameter (Metric) Outside 16mm
Capacity (English) 0.33 oz.
Capacity (Metric) 10 mL
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Length (English) 8.62 in.
Length (Metric) 219mm
Length (English) Tube 2.91 in.
Length (Metric) Tube 74mm
Capacity 0.33 oz., 10mL
Show More Show Less