missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders With Radial Serrations

Catalog No. 02912609
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
30 mL
55 mL
Diameter (English) Outside:
0.47 in.
0.51 in.
0.62 in.
0.74 in.
0.94 in.
1.18 in.
Length (English):
7.99 in.
8.62 in.
10.4 in.
Length (English) Tube:
1.7 in.
2.59 in.
2.91 in.
3.3 in.
4.64 in.
5.1 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (English) Outside Length (English) Length (English) Tube
02912609 15 mL 0.74 in. 8.62 in. 3.3 in.
02911526 10 mL 0.62 in. 8.62 in. 2.91 in.
02911524 2 mL 0.47 in. 7.99 in. 1.7 in.
02911525 5 mL 0.51 in. 8.62 in. 2.59 in.
02911527 30 mL 0.94 in. 10.4 in. 4.64 in.
02911528 55 mL 1.18 in. 10.4 in. 5.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02912609 Supplier DWK Life Sciences Supplier No. 357984

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Serrated PTFE pestle disperses homogenate into the mortar cylinder more efficiently

Grinders are precisely constructed with completely interchangeable parts, allowing for easier replacement of parts.

  • Mortar made from low extractable borosilicate glass
  • Radial serrated PTFE pestle
  • Interchangeable parts
  • Autoclavable

Order Info

Grinding chamber clearance is 0.004 in. to 0.006 in. (0.1 to 0.15mm). Depth of the serrations is 0.020 in. to .025 in. . Diameter of the stainless steel shaft is 0.25 in. (6.3mm).

Specifications

Diameter (English) Outside 0.74 in.
Diameter (Metric) Outside 19mm
Capacity (English) 0.5 oz.
Capacity (Metric) 15 mL
Material Borosilicate Glass, PTFE
Product Type Tissue Grinder
Length (English) 8.62 in.
Length (Metric) 219mm
Length (English) Tube 3.3 in.
Length (Metric) Tube 84mm