missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Potter-Elvehjem Tissue Grinders

Catalog No. 22290067
Change view
Click to view available options
Capacity (Metric):
2 mL
5 mL
10 mL
15 mL
30 mL
55 mL
Material:
Borosilicate Glass
Length (Metric):
203mm
219mm
266mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Material Length (Metric)
22290067 5 mL Borosilicate Glass 219mm
0841414D 55 mL Borosilicate Glass 266mm
0841414B 15 mL Borosilicate Glass 219mm
0841414C 30 mL Borosilicate Glass 266mm
0841414A 10 mL Borosilicate Glass 219mm
22290066 2 mL Borosilicate Glass 203mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22290067 Supplier DWK Life Sciences Supplier No. 358034

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Choose grinders with or without plastic safety coating

  • Manufactured from Wheaton-33™ low-extractable borosilicate glass
  • Interchangeable parts
  • Stainless-steel rod can be inserted in an electric overhead stirrer
  • PTFE pestle bottom conforms exactly to tube bottom; clearance of approximately 0.1 to 0.15mm
  • Transparent plastic coating on Safe-Grind™ tissue grinders protects mortar from becoming scratched, improves grip, and contains homogenate in the case of tube breakage
  • Autoclavable

Order Info

Rod dimensions, 1/4 in. diameter (6mm)

Specifications

Clearance (English) 0.004 to 0.006 in.
Clearance (Metric) 0.1 to 0.15mm
Autoclavable Autoclavable
Diameter (English) Shaft 0.25 in.
Diameter (Metric) Shaft 6.3mm
Capacity (English) 0.16 oz.
Capacity (Metric) 5 mL
Material Borosilicate Glass
Product Type Tissue Grinder
For Use With (Application) Preparation of tissue homogenates
Length (English) 8.62 in.
Length (Metric) 219mm
Length (English) Tube 2.59 in.
Length (Metric) Tube 66mm
Tube Diameter (English) Outside 0.51 in.
Tube Diameter (Metric) Outside 13mm
Pestle Material PTFE
Show More Show Less